Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions NOVA-TECH™ NT1 Nonwoven Cleanroom Wipes

Catalog No. 501059545
Change view
Click to view available options
Dimensions (L x W):
6 x 6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
50-105-9545 6 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 50-105-9545 Supplier High-Tech Conversions Supplier No. NT166/DEL

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-Tech Conversions NOVA-TECH™ NT1 Nonwoven Cleanroom Wipes for ISO 5-6 (Class 100-1000) Controlled Environments

  • Poly-Cellulose fabric blend provides a tough, absorbent and abrasion resistant product
  • Compatible with virtually any solvent or solution for cleaning and wiping
  • Meets USP 797 and USP 800 Standards
  • Double bag packaging

Specifications

Product Type Cleanroom Wiper
Length (English) 6 in.
Length (Metric) 15 cm
Width (English) 6 in.
Width (Metric) 15 cm
Material Polycellulose Blend
Absorbancy 288 mL/m2
Autoclavable Not Autoclavable
Basis Weight 68 gsm
Certifications/Compliance ISO Cleanroom Class 5-6, USP 797 and 800 standards
Color White
Disposable Single-use
Dimensions (L x W) 6 x 6 in.
For Use With (Application) Wiping/Cleaning All Aspects of Class 5-8 Cleanrooms
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.