Learn More
High-Tech Conversions Nova-Tech P, Polypropylene Cleanroom Wipes

Description
- Made from 100% melt-blown polypropylene
- Engineered to absorb oil and other tough to clean chemicals, yet soft enough to wiping sensitive surfaces
- NTP wipes are manufactured in a cleanroom environment and cleanroom packaged
- Double-bagged for added cleanliness and clean room use
- Manufactured from polypropylene material providing very high absorbency
- Production process guarantees extremely low particle generation and chemical extractables
- Compatible with virtually any solvent or solution for cleaning and wiping
- Double bag packaging
- Meets USP 797 and USP 800 wipe requirements
- Provide lot-to-lot traceability
- Custom products available upon request
- Ultra-absorbent, ideal for wiping oils and other tough solvents
- Perfect for wiping sensitive surfaces and components
- Wiping and cleaning all aspects of cleanroom
- Cleaning with a variety of solvents including isopropyl alcohol (IPA)
- Controlling spills
- Application and removal of solutions such as disinfectants, adhesives, residues, etc.
- Tray lining
- Cleaning notebooks, phones, and any other equipment/supplies within the cleanroom
- Laboratory
- Medical Devices
- Aerospace
- Pharmaceutical
- Electronics
- Printing and Photo Processing
- Food Processing
- Industrial
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 8 in. |
| Length (Metric) | 20 cm |
| Width (English) | 11 in. |
| Width (Metric) | 28 cm |
| Material | Polypropylene |
| Autoclavable | Not Autoclavable |
| Basis Weight | 37 gsm |
| Color | White |
| Dimensions (L x W) | 8 x 11 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.