Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Nova-Tech P, Polypropylene Cleanroom Wipes
GREENER_CHOICE

Catalog No. 17444013
Change view
Click to view available options
Dimensions (L x W):
8 x 11 in.
11 x 11 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-013 11 x 11 in.
17-444-012 8 x 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-444-013 Supplier High-Tech Conversions Supplier No. NTP1111
Add to Cart
Add to Cart
This item is not returnable. View return policy

Soft to touch polypropylene wipe for a variety of cleanroom applications including wiping sensitive surfaces, ISO 5-6 class 100-1000 compatible

  • Made from 100% melt-blown polypropylene
  • Engineered to absorb oil and other tough to clean chemicals, yet soft enough to wiping sensitive surfaces
  • NTP wipes are manufactured in a cleanroom environment and cleanroom packaged
  • Double-bagged for added cleanliness and clean room use
  • Manufactured from polypropylene material providing very high absorbency
  • Production process guarantees extremely low particle generation and chemical extractables
  • Compatible with virtually any solvent or solution for cleaning and wiping
  • Double bag packaging
  • Meets USP 797 and USP 800 wipe requirements
  • Provide lot-to-lot traceability
  • Custom products available upon request
Applications
  • Ultra-absorbent, ideal for wiping oils and other tough solvents
  • Perfect for wiping sensitive surfaces and components
  • Wiping and cleaning all aspects of cleanroom
  • Cleaning with a variety of solvents including isopropyl alcohol (IPA)
  • Controlling spills
  • Application and removal of solutions such as disinfectants, adhesives, residues, etc.
  • Tray lining
  • Cleaning notebooks, phones, and any other equipment/supplies within the cleanroom
Industries
  • Laboratory
  • Medical Devices
  • Aerospace
  • Pharmaceutical
  • Electronics
  • Printing and Photo Processing
  • Food Processing
  • Industrial

Specifications

Product Type Cleanroom Wipe
Length (English) 11 in.
Length (Metric) 28 cm
Width (English) 11 in.
Width (Metric) 28 cm
Material Polypropylene
Autoclavable Not Autoclavable
Basis Weight 37 gsm
Color White
Dimensions (L x W) 11 x 11 in.
For Use With (Application) Cleanroom, Lab, Cleaning
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.