Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Novagen™ Ni-NTA HisBind™ Superflow™ Resin

Catalog No. 706915 Shop All MilliporeSigma Products
Change view
Click to view available options
Quantity:
10 mL
25 mL
100 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
70-691-5 100 mL
70-691-4 25 mL
70-691-3 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 70-691-5 Supplier MilliporeSigma™ Supplier No. 706915
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Compatible with FPLC or gravity-flow applications.

EMD Millipore Novagen™ Ni-NTA HisBind™ Superflow™ Resin is medium-pressure compatible version of Ni-NTA HisBind.

  • Medium-pressure compatible version of Ni-NTA HisBind
  • Binding capacity: 5 to 50mg HisTag™ fusion protein per mL resin
  • Packaging: Glass Bottle
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 2°C to 8°C
Quantity 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.