Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ NovaHol™ Cleanroom Cleaner
BIOPHARMAGREENER_CHOICESDP

Catalog No. 191300313 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Volume (English):
1 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
19-130-0313 1 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-130-0313 Supplier Micronova™ Supplier No. NH1G
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ready to use, fast drying, low-ionic detergent with added isopropyl alcohol is ideal for glass, acrylic and stainless steel cleanroom surfaces. Available in an easy to use, 1 quart spray bottle and a 1 gallon bottle.

The Micronova NovaHol™ Cleanroom Cleaner is designed with a high evaporation rate, allowing direct application to a variety of surfaces including glass, acrylic, vinyl curtains, softwalls and stainless steel. The low concentration of Isopropyl Alcohol in the formula allows it to be used on vinyl and plastic surfaces.

  • Ready to use, cleanroom surfactant
  • Fast drying formula with added isopropyl alcohol
  • High evaporation rate
  • Ideal for conductive flooring
  • Works well with epoxy
  • Can be applied directly to a range of surfaces
  • Ideal for use on glass, acrylic and stainless surfaces in the cleanroom
  • Available in a 1 quart spray bottle and a 1 gallon refill bottle
  • Filtered to 0.1 microns
  • Low mobile ions
  • Low non-volatile residue
  • Biodegradable
  • Free-rinsing

Specifications

Product Type Filtered Low Ionic Surfactant (0.1 μ)
Color-coded No
Form Clear Liquid
Handle Type None
Product Line NovaClean
Scent Regular Scent
Sterility Non-sterile
Appearance Clear
Autoclavable Not Autoclavable
Boiling Point Flash Point: 25.6 °C (78.1 °F)
Care Instructions Must use glove material that is impermeable and resistant to the product/ the substance/ the preparation. When using, ensure good ventilation/exhaustion at the workplace and prevent formation of aerosols.
Certifications/Compliance ISO 9001 Certified Facility, NSF rated - category A1, Certificate of Analysis
Color Clear
Composition Detergent, Isopropyl Alcohol
Concentration 0.24
Container Type 1 Gallon Refill Bottle
Content And Storage Store in original container protected from direct sunlight in a dry, cool, well-ventilated area, separate from oxidizing materials and away from heat sources. Store in original container and keep tightly closed.
Density 0.8 at 20°C (68°F)
Dimensions (L x W x H) 6 x 6 x 12 in (15.24 x 15.24 x 30.48 cm)
Disposable Single-use
Filtered Filtered
Flammable Yes
For Use With (Application) Ideal for cleaning glass, acrylic, vinyl curtains and stainless steel surfaces for cleanrooms and controlled environments.
For Use With (Equipment) Used to refill NH1-Q: NovaHol 1 quart spray bottle
Height (English) 12 in.
Height (Metric) 30.48 cm
Length (English) 6 in.
Length (Metric) 15.24 cm
Packaging Poly-lined case
Quantity 4/Cs.
Resistant To Chemical
Size 13 x 12.5 in (W x H)
Solubility Fully miscible
Vapor Pressure 33 mmHg at 20°C
Volume (English) 1 gal.
Volume (Metric) 3785.41 mL
Weight (English) 8.34 lb.
Weight (Metric) 3.79 kg
Width (English) 6 in.
Width (Metric) 15.24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.