Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ NovaSnap™ Snap-on, Step Release Flat Head Mop
GREENER_CHOICESDP

Catalog No. 19142680 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility
19-142-680 Non-sterile
19-142-681 Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-142-680 Supplier Micronova™ Supplier No. MZNS614
Add to Cart
Add to Cart

Feature a snap-on, step-release clip action for improved cleanliness and ergonomics - simply align and push into place. The ergonomic unit weighs less than 2 pounds (0.8 kilos) – handle, adapter and NovaSnap™ mop head.

  • Cover snaps securely onto mop frame
  • Step-on release system reduces contact Well suited for equipment, floors, walls and windows
  • Evenly coats surfaces with disinfectants
  • Equally effective for damp mopping
  • Urethane foam interiors fully encased in 100% smooth polyester
  • Suitable for use with strong disinfectants and repeated autoclaving
  • Recyclable
  • These flat head mop heads snap securely onto the 360° swivel plastic SlimLine™ adapter, which can be locked at 180° for more controlled cleaning.
  • Available gamma irradiated for aseptic environments.

Specifications

Dimensions 14.75 x 5.25 x 0.86 in. (374.65 x 133.35 x 21.8 mm)
Product Type Mop
Head Type Flat
Color White
Length (English) 14.75 in.
Sterility Non-sterile
Length (Metric) 374.65 mm
Autoclavable Not Autoclavable
Height (Metric) 21.8 mm
Height (English) 0.86 in.
Width (Metric) 133.35 mm
Width (English) 5.25 in.
Resistant To Chemicals, Disinfectants
Disposable Reusable
Quantity 24
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Equipment) QPSL-14 Frame with STA Series Handle or QDSL-14 with SSU Series Handle
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces
Certifications/Compliance Certificate of Conformance
Color-coded No
Material Smooth Polyester
Show More Show Less

Mop frame adapter sold separately. Use with QPSL-14, Plastic SlimLine Adapter.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.