Learn More
Description
- Cover snaps securely onto mop frame
- Step-on release system reduces contact Well suited for equipment, floors, walls and windows
- Evenly coats surfaces with disinfectants
- Equally effective for damp mopping
- Urethane foam interiors fully encased in 100% smooth polyester
- Suitable for use with strong disinfectants and repeated autoclaving
- Recyclable
- These flat head mop heads snap securely onto the 360° swivel plastic SlimLine™ adapter, which can be locked at 180° for more controlled cleaning.
- Available gamma irradiated for aseptic environments.
Specifications
Specifications
| Dimensions | 14.75 x 5.25 x 0.86 in. (374.65 x 133.35 x 21.8 mm) |
| Product Type | Cleanroom Mop |
| Head Type | Flat |
| Color | White |
| Length (English) | 14.75 in. |
| Sterility | Sterile |
| Length (Metric) | 374.65 mm |
| Autoclavable | Not Autoclavable |
| Height (Metric) | 21.8 mm |
| Height (English) | 0.86 in. |
| Show More |
Mop frame adapter sold separately. Use with QPSL-14, Plastic SlimLine Adapter.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

