Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ Empty Gel Cassettes with Combs, Midi, 12 + 2 well

Catalog No. WC1012
Encompass_Preferred
Change view
Click to view available options
Quantity:
1 pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
WC1012 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. WC1012 Supplier Invitrogen™ Supplier No. WC1012
Get 16% Off Protein Research Essentials
Use promo code PROTEIN16
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

10 cassettes (with 12 + 2 well combs) per pack

Requires

An XCell4 SureLock™ Midi-Cell Runner is required to run the gels.

Pour midi-sized gels with these empty pre-assembled, single-use plastic cassettes with combs

  • The cassettes are sealed on three sides to prevent leaking and do not require the use of a special casting stand
  • Gels poured in these cassettes are 1.0mm thick
  • The cassettes have printed well outlines for easier gel loading

Gel Casting, Protein Gel Electrophoresis, Proteins, Expression, Isolation and Analysis

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 10 cassettes (with 12+2 well combs) per pack
Gel Size Midi
Gel Thickness 1.0 mm
Wells 12 + 2-well
Quantity 1 pack
Running Dimension Vertical
Shipping Condition Room Temperature
Thickness 1.0 mm
Length (Metric) Gel 8 cm
Width (Metric) Gel 13 cm
Product Type Empty Gel Cassette
For Use With (Equipment) XCell4 SureLock Midi-Cell
Show More Show Less
Do you offer empty cassettes and combs for casting Mini and Midi protein gels?

We do offer disposable, empty plastic cassettes and combs to provide the option of pouring your own Mini or Midi gels for use with the XCell SureLock Mini-Cell, Mini Gel Tank, or XCell4 SureLock Midi-Cell, respectively. All cassettes are sealed on three sides to prevent leaking. Since the cassettes are pre-sealed with the slot pre-taped, a bulky casting stand is not necessary. The empty cassettes and combs can be found here (https://www.thermofisher.com/us/en/home/life-science/protein-biology/protein-gel-electrophoresis/power-supplies-protein-electrophoresis.html#staining).

- The Empty Mini Gel Cassettes are available in two thicknesses (1.0 mm and 1.5 mm) and can be used with Invitrogen Combs that are available in two thicknesses (1.0 mm and 1.5 mm), and in 7 types (1 well, 2 well, 5 well, 10 well, 12 well, 15 well, and 2D well).
- The Bolt Empty Mini Gel Cassettes are available in 1.0 mm thickness and can be used with Bolt 10- or 12-well combs.
- The Empty Midi Gel Cassettes are available in 1.0 mm thickness and can be used with three Invitrogen Comb types (12 + 2 wells, 20 wells, and 26 wells).

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.