Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec NOW Scene Light
SDP

Catalog No. 22446262 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W x H):
8.7 x 5.3 x 4.3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
22-446-262 8.7 x 5.3 x 4.3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-446-262 Supplier Mopec Supplier No. FS448
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Compact, cordless LED illumination functions as both a spotlight and floodlight for emergency and field applications. Its durable, waterproof, portable design supports extended use in demanding environments and provides flexible scene lighting where fixed power or lighting may be unavailable.

Construction

  • Built-in carry handle
  • Sliding diffuser lens
  • Includes: Remote Key Fob
  • Magnetic Mount
  • AC Cable and Adapter
  • 12VDC Vehicle Adapter
  • Accessories Bag
  • 1⁄4 in. - 20 Threaded Set Screw

Performance

  • Easy to transport
  • Impact and fire resistant
  • 3 hrs battery life on high mode, 24 hrs battery life on low mode
  • Slide diffuser lens down for 120° flood light
  • Slide diffuser lens up for 12° focused light

Dimensions

  • 8.7 L x 5.3 W x 4.3 H in.

Materials

  • Nylon
  • Aluminum
  • Polycarbonate

Specifications

Dimensions (L x W x H) 8.7 x 5.3 x 4.3 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.