Learn More
Description
- Tip Style: Straight or Curved
- Color: Silver or Multicolor
- Fine micro-dissection blades ideal for detailed and delicate cutting tasks
- Lightweight 4.75 in. design ensures optimal control and maneuverability
- Precision-ground cutting edges deliver clean, accurate cuts on soft tissues
- Available in straight or curved tips for versatility across procedures
- Offered in silver or multicolor finish to suit personal preference or instrument coding
- Made from premium stainless steel for durability, corrosion resistance, and repeated sterilization
Specifications
Specifications
| Product Type | Dissecting Scissors |
| Length (English) | 4.75 in. |
| Length (Metric) | 12 cm |
| Material | Stainless Steel |
| Tip Style | Curved |
| Color | Silver |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.