Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Hazmat Sorbents

Catalog No. 17216309 Shop All NPS Corporation Products
Change view
Click to view available options
Dimensions (L x W):
150 ft. x 32 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-216-309 150 ft. x 32 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-216-309 Supplier FyterTech Nonwovens Supplier No. S290
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Color Yellow
Capacity (English) 60 gal.
Type Sorbent Roll
Weight Capacity Heavyweight
Dimensions (L x W) 150 ft. x 32 in.
Weight (English) 27 lb.
Weight (Metric) 12.3 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.