Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Response Utility Wipe Rolls

Catalog No. 191301901 Shop All NPS Corporation Products
Change view
Click to view available options
Dimensions (L x W):
600 ft. x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-130-1901 600 ft. x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-130-1901 Supplier FyterTech Nonwovens Supplier No. 25002

Coreless rolls produce less waste

  • Coreless rolls and center-pull towels reduce waste by removing cores that need to be tossed and eliminating large groups of towels being withdrawn at one time
  • Fully embossed
  • Width: 20.32cm (8 in.)
  • Length: 182.88m (600 ft.)
  • Thickness: 2-ply

Order Info

  • 6 rolls/case (7.66kg/16.9 lb. case)
  • 60 cases/pallet (12 layers of 5 cases)

Specifications

Color White
Type Center-pull Roll
For Use With (Application) Center pull towels help eliminate needless wasted product usage
Thickness 2-ply
Dimensions (L x W) 600 ft. x 8 in.
Length (English) 600 ft.
Length (Metric) 182.88 m
Width (English) 8 in.
Width (Metric) 20.32 cm
Weight (English) 16.9 lb.
Weight (Metric) 7.66 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.