Learn More
FyterTech Nonwovens Spilfyter™ Cellulose-Based Grab and Go Spill Kits
Shop All NPS Corporation ProductsSpecifications
Specifications
| Capacity (English) | 10 gal. |
| Capacity (Metric) | 37.85 L |
| Material | Cellulose |
| Type | NPS Spill Kit |
| For Use With (Application) | Quick spill control for non aggressive liquids |
| Includes | 18.9 L bucket is packed with 4 phenolic foam socks, and 5 needled polypropylene pads, 7.6 cm x 1.2 m socks, 30.4 x 30.4 cm pads |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.