Learn More
Description
Includes
- Formaldehyde solidifier (1 bottle)
- AquaLockit™ 2# Shaker Bottle (1)
- 12 x 12 in. Hazmat Pads (2)
- Scoop w/ detachable scraper (1)
- Nitrile Gloves (1 pr.)
- Goggles (1 pr.)
- Disposal Bag w/ Twist Tie (1)
- Disposal Label (1)
- Kit designed for safe clean up of formaldehyde spills
- Contains formaldehyde solidifier that reduces vapors from formaldehyde spills
- Size: Small
Specifications
Specifications
| Type | Formaldehyde Spill Kit |
| For Use With (Application) | To provide a safe method of cleaning up and reducing the vapors from formaldehyde leaks and spills |
| Includes | 1 formaldehyde solidifier, two 0.9kg shaker bottle, one AQUALOCKIT™ 2 0.9kg shaker bottle, two 12 x 12 in. hazmat pads, one scoop with detachable scraper, one pair nitrile gloves, one pair goggles, one disposal bag and twist tie |
| Size | Small |
| Weight (English) | 5 lb. |
| Weight (Metric) | 2 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.