Learn More
Description
Includes
3 in. x 4 ft. Socks (20), 16 x 18 in. Pads (200), Disposal Bag w/ Twist Tie (1), Nitrile Gloves (1 pr.), Splash Goggles (1 pr.), Emergency Response Guidebook (1), 55 Gallon Poly Drum (1)
- Kits contained in durable Poly Drum with Lever-Lock metal ring tops
- Contains Hazmat spill response socks and pads for aggressive or unkown solution spills
- Designed for either inside or outside storage
- Absorbs up to 72 gal. (272 liters) per kit
Compliance
Poly Drums are UN-Certified
Specifications
Specifications
| Capacity (English) | 55 gal. |
| Capacity (Metric) | 208 L |
| Material | Polypropylene Particulate, Fabric |
| Type | Sorbent Spill Kit |
| Includes | 20 socks, 200 pads, 1 twist tie, 1 pair nitrile gloves, 1 pair splash goggles, 1 emergency response guidebook, 1 poly drum 55 gal. |
| Weight (English) | 64 lb. |
| Weight (Metric) | 29 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.