Learn More
Description
- Skid-resistant Meltblown polypropylene backing
- Spunbond lint-free cover sheet with dimple bonding
- Latex free
- For single-use application
- Light weight absorbencies that allow for low and high volume fluid applications
Specifications
Specifications
| Color | Green |
| Capacity (English) | 15 gal. |
| Capacity (Metric) | 56.7 L |
| Material | Polypropylene |
| Type | Poly-backed Universal Sorbent Pad |
| For Use With (Application) | Poly backed, skid resistant, leak proof, single use application |
| Weight Capacity | Lightweight |
| Dimensions (L x W) | 54 x 32 in. (137 x 81.3 cm) |
| Length (English) | 54 in. |
| Length (Metric) | 137 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.