Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Premium Universal Sorbent Pad

Catalog No. 17216305 Shop All NPS Corporation Products
Change view
Click to view available options
Capacity (English):
28 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17-216-305 28 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-216-305 Supplier FyterTech Nonwovens Supplier No. GFF72
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For keeping floors dry and clean

  • Gray color with meltblown coverstock
  • Available in two weights for multiple use applications
  • Absorbs and retains oil, water, solvents, coolants
  • Perfed center
  • Can be placed under/around machinery, used to line shelves, and for clean-up applications

Specifications

Color Gray
Capacity (English) 28 gal.
Capacity (Metric) 105.99 L
Material Polypropylene
Type Premium Universal Sorbent Pad
For Use With (Application) Place under and around machinery, use to line shelves, and for clean-up applications, absorbs and retains oil, water, solvents, coolants
Weight Capacity Medium-weight
Dimensions (L x W) 18 x 16 in. (45.72 x 40.6 cm)
Length (English) 18 in.
Length (Metric) 45.72 cm
Width (English) 16 in.
Width (Metric) 40.6 cm
Weight (English) 17 lb.
Weight (Metric) 7.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.