Learn More
Description
- Two layers fabric sandwiched with middle layer of Meltblown
- Absorbs and retains oil, water, solvents, coolants upto 24 gal. (91L/Cs.)
- Medium weight with cover stock
- Horizontally perfed every 12 in.
- Vertically zipped for folding capabilities and customized fit
Specifications
Specifications
| Color | Gray |
| Capacity (English) | 24 gal. |
| Capacity (Metric) | 90.8 L |
| Material | Spunbond Polypropylene |
| Type | Universal Sorbent Pad |
| For Use With (Application) | Virtually lint-free and highly durable for high viscosity or high traffic applications |
| Weight Capacity | Medium-weight |
| Dimensions (L x W) | 18 x 16 in. (45.72 x 40.6 cm) |
| Length (English) | 18 in. |
| Length (Metric) | 45.72 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.