Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Tidy-Mat Traffic Rugs

Catalog No. 19066632
Change view
Click to view available options
Dimensions (L x W):
100 ft. x 36 in.
300 ft. x 18 in.
300 ft. x 36 in.
Absorbancy:
53 L
91 L
150 L
167 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Absorbancy
19-066-632 100 ft. x 36 in. 53 L
19-066-633 300 ft. x 36 in. 150 L
19-066-631 100 ft. x 36 in. 91 L
19-066-634 300 ft. x 18 in. 167 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-066-632 Supplier FyterTech Nonwovens Supplier No. TR91
Add to Cart
Add to Cart

Keep floors dry and clean

  • Made from 100% recycled textile fibers woven together for strength
  • TR-91: Poly backing prevents liquids from reaching the floor
  • Ideal for use with non-aggressive and hydrocarbon-based spills
  • Absorb oil, water, solvents, coolants and more — up to nine times their own weight
  • Needle-punched for ruggedness and resistance to shredding and tearing

Specifications

Dimensions (L x W) 100 ft. x 36 in.
Absorbancy 53 L
For Use With (Application) Traffic areas
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.