Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Tidy-Mat Traffic Rugs

Catalog No. 19066633 Shop All NPS Corporation Products
Change view
Click to view available options
Dimensions (L x W):
100 ft. x 36 in.
300 ft. x 36 in.
Absorbancy:
53 L
91 L
150 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Absorbancy
19-066-633 300 ft. x 36 in. 150 L
19-066-632 100 ft. x 36 in. 53 L
19-066-631 100 ft. x 36 in. 91 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-066-633 Supplier FyterTech Nonwovens Supplier No. TR95
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Keep floors dry and clean

  • Made from 100% recycled textile fibers woven together for strength
  • TR-91: Poly backing prevents liquids from reaching the floor
  • Ideal for use with non-aggressive and hydrocarbon-based spills
  • Absorb oil, water, solvents, coolants and more — up to nine times their own weight
  • Needle-punched for ruggedness and resistance to shredding and tearing

Specifications

Dimensions (L x W) 300 ft. x 36 in.
For Use With (Application) Traffic areas
Absorbancy 150 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.