Learn More
FyterTech Nonwovens Streefyter™ Premium Gray DW Universal Sorbent Pads and Rolls
Shop All NPS Corporation ProductsDescription
- Gray in color with meltblown coverstock for low lint and added strength
- Absorbs and retains oil, water, solvents, coolants, etc
- Available in two weights for multiple use applications
- Center perfed for a customized fit
- Keeps floors clean and dry
- Place under and around machinery, use to line shelves, and for clean-up applications
- Use as a rag for quick wipe-ups
- Gray color blends well into industrial settings
Specifications
Specifications
| Color | Gray |
| Capacity (English) | 36 gal. |
| Capacity (Metric) | 136.2 L |
| Material | Polypropylene |
| Type | Premium Universal Sorbent Pad |
| For Use With (Application) | Absorbs and retains oil, water, solvents, coolants, rag for quick wipe-up |
| Weight Capacity | Heavyweight |
| Dimensions (L x W) | 18 x 16 in. (45.72 x 40.6 cm) |
| Length (English) | 18 in. |
| Length (Metric) | 45.72 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.