Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Streefyter™ Premium Gray DW Universal Sorbent Pads and Rolls

Catalog No. 19169705 Shop All NPS Corporation Products
Change view
Click to view available options
Capacity (English):
36 gal.
64 gal.
Length (English):
18 in.
150 ft.
Weight (English):
18 lb.
31 lb.
Width (English):
16 in.
32 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Length (English) Weight (English) Width (English)
19-169-705 64 gal. 150 ft. 31 lb. 32 in.
19-169-704 36 gal. 18 in. 18 lb. 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-169-705 Supplier FyterTech Nonwovens Supplier No. GFF90
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Premium sorbent for extended-use/high durability

  • Gray in color with meltblown coverstock for low lint and added strength
  • Absorbs and retains oil, water, solvents, coolants, etc
  • Available in two weights for multiple use applications
  • Center perfed for a customized fit
  • Keeps floors clean and dry
  • Place under and around machinery, use to line shelves, and for clean-up applications
  • Use as a rag for quick wipe-ups
  • Gray color blends well into industrial settings

Specifications

Color Gray
Capacity (English) 64 gal.
Capacity (Metric) 242.2 L
Type Premium Universal Sorbent Roll
For Use With (Application) Absorbs and retains oil, water, solvents, coolants, rag for quick wipe-up, place under and around machinery, use to line shelves and for clean-up applications
Weight Capacity Heavyweight
Dimensions (L x W) 150 ft. x 32 in. (45.72 m x 81.3 cm)
Length (English) 150 ft.
Length (Metric) 45.72 m
Width (English) 32 in.
Width (Metric) 81.3 cm
Weight (English) 31 lb.
Weight (Metric) 14 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.