Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CPC Colder Products Company™ NS4 Series Quick-Disconnect Inserts

Catalog No. 05113134 Shop All Colder Products Company Products
Change view
Click to view available options
Overall Length (Metric):
49.5 mm
50 mm
Product Type:
Hose Barb Valved In-line Coupling Insert
NPT Valved Coupling Insert
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Product Type
05-113-134 50 mm Hose Barb Valved In-line Coupling Insert
05-113-118 49.5 mm NPT Valved Coupling Insert
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
WARNING: Pressure, temperature, chemicals and operating environment can affect the performance of couplings. It is the customer’s responsibility to test the suitability of Colder products in their own application conditions.
Catalog No. 05-113-134 Supplier CPC Colder Products Company™ Supplier No. NS4D22006
WARNING: Pressure, temperature, chemicals and operating environment can affect the performance of couplings. It is the customer’s responsibility to test the suitability of Colder products in their own application conditions.

Manufactured from polypropylene. CPC Colder Products Company™ NS4 Series Quick-Disconnect Inserts are made from polypropylene. They have a temperature range between 0 to 71° and a pressure range up to 120 psi, 8.3 bar.

  • Polypropylene
  • -0°C to 71°C
  • Mounting: Thread
  • Pressure range: Vacuum to 120psi, 8.3 bar
  • Spilling: <0.10cc per disconnect, 0.10cc per connect

Specifications

Material Polypropylene
Overall Length (English) 1.98 in.
Overall Length (Metric) 50 mm
For Use With 9.5mm
Min. Operating Temperature (English) 32°F
Min. Operating Temperature (Metric) 0°C
Thread Size 0.38 in. hose barb
Height (Metric) 24.3 mm
Height (English) 0.96 in.
Includes Shut-off valves
Color Gray with Dark Gray Overmold
Maximum Pressure 120psi, 8.3 bar
Max. Operating Temperature (English) 160°F
Max. Operating Temperature (Metric) 71°C
Product Type Hose Barb Valved In-line Coupling Insert
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.