Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Chemglass Nitrile Examination Gloves, Trans-Blue, Medium, 200/Box (CG-1790-T03)
SDP

Catalog No. NC1884007
Encompass_Preferred

Medium nitrile examination gloves in translucent blue designed for single-use protection in laboratory and clinical settings. Textured fingertips improve grip, and beaded cuffs aid donning. Packaged 200 gloves per box for convenient dispensing.

  • Material: Nitrile (100% latex-free).
  • Type: Non-sterile.
  • Size: Medium.
  • Color: Trans-blue.
  • Thickness: 3.2 mil palm; 4 mil fingertip.
  • Cuff: Beaded.
  • Design: Ambidextrous with textured fingertips.
  • Standards: ASTM 6978; chemo rated.
  • Packaging: 200 pieces per box.
  • Usage: Single use only.

Catalog No. NC1884007 Supplier Chemglass Life Sciences Supplier No. CG1790T03
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Medium nitrile examination gloves in translucent blue designed for single-use protection in laboratory and clinical settings. Textured fingertips improve grip, and beaded cuffs aid donning. Packaged 200 gloves per box for convenient dispensing.

  • Material: Nitrile (100% latex-free).
  • Type: Non-sterile.
  • Size: Medium.
  • Color: Trans-blue.
  • Thickness: 3.2 mil palm; 4 mil fingertip.
  • Cuff: Beaded.
  • Design: Ambidextrous with textured fingertips.
  • Standards: ASTM 6978; chemo rated.
  • Packaging: 200 pieces per box.
  • Usage: Single use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.