Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tape Logic Labels, Fluorescent Orange, 2 x 1 in, 500/Pk

Catalog No. 501919136
Encompass

These inventory labels are designed for multi-use applications. Made from paper, they are fluorescent orange and come in a convenient roll.

  • Features a fluorescent orange color
  • Constructed from paper material
  • Has a length of 2 in
  • Has a width of 1 in
  • Contains 500 labels per roll
  • Suitable for multi-use application

Catalog No. 50-191-9136 Supplier MSC Supplier No. 39587456
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These inventory labels are designed for multi-use applications. Made from paper, they are fluorescent orange and come in a convenient roll.

  • Features a fluorescent orange color
  • Constructed from paper material
  • Has a length of 2 in
  • Has a width of 1 in
  • Contains 500 labels per roll
  • Suitable for multi-use application

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.