Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ 1.8 mL Externally-Threaded, Sterile Universal Tubes

Catalog No. 09552255
Change view
Click to view available options
Closure Color:
Blue
Green
Orange
Purple
Red
Yellow
Barcode:
2D
Non-coded
Style:
1D/2D Barcoded Latch Rack
Latch Rack
Packaging:
10 Racks of 48 Tubes
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color Barcode Style Packaging
09-552-255 Green 2D Latch Rack 10 Racks of 48 Tubes
09-552-128 Red 2D Latch Rack 10 Racks of 48 Tubes
09-552-234 Orange 2D Latch Rack 10 Racks of 48 Tubes
09-552-205 Yellow 2D Latch Rack 10 Racks of 48 Tubes
09-552-178 Blue 2D Latch Rack 10 Racks of 48 Tubes
09-552-170 Purple 2D Latch Rack 10 Racks of 48 Tubes
09-552-157 Red 2D 1D/2D Barcoded Latch Rack 10 Racks of 48 Tubes
09-552-198 Orange 2D 1D/2D Barcoded Latch Rack 10 Racks of 48 Tubes
09-552-206 Yellow 2D 1D/2D Barcoded Latch Rack 10 Racks of 48 Tubes
09-552-236 Green 2D 1D/2D Barcoded Latch Rack 10 Racks of 48 Tubes
09-552-224 Blue 2D 1D/2D Barcoded Latch Rack 10 Racks of 48 Tubes
09-552-204 Purple 2D 1D/2D Barcoded Latch Rack 10 Racks of 48 Tubes
09-552-133 Red Non-coded Latch Rack 10 Racks of 48 Tubes
09-552-143 Orange Non-coded Latch Rack 10 Racks of 48 Tubes
09-552-246 Yellow Non-coded Latch Rack 10 Racks of 48 Tubes
09-552-144 Green Non-coded Latch Rack 10 Racks of 48 Tubes
09-552-210 Blue Non-coded Latch Rack 10 Racks of 48 Tubes
09-552-188 Purple Non-coded Latch Rack 10 Racks of 48 Tubes
09-552-228 Red Non-coded 1D/2D Barcoded Latch Rack 10 Racks of 48 Tubes
09-552-207 Orange Non-coded 1D/2D Barcoded Latch Rack 10 Racks of 48 Tubes
09-552-145 Yellow Non-coded 1D/2D Barcoded Latch Rack 10 Racks of 48 Tubes
09-552-244 Green Non-coded 1D/2D Barcoded Latch Rack 10 Racks of 48 Tubes
09-552-160 Blue Non-coded 1D/2D Barcoded Latch Rack 10 Racks of 48 Tubes
09-552-212 Purple Non-coded 1D/2D Barcoded Latch Rack 10 Racks of 48 Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. 09-552-255 Supplier Thermo Scientific™ Supplier No. 374500GRN
Only null left
Add to Cart
Add to Cart

Use the automation friendly tubes to improve the efficiency and throughput of your sample storage workflow. The latch rack offers ANSI SBS footprint compatible with automation platforms for liquid handling and sample storage. Tubes are available in clear and color-coded caps, racked or in bulk, with 2D barcodes or non-coded. Empty racks are also available.

Use the automation friendly Thermo Scientific™ Nunc™ 1.8 mL Externally-threaded Universal Tubes to improve the efficiency and throughput of your sample storage workflow. The latch rack offers ANSI SBS footprint compatible with automation platforms for liquid handling and sample storage. Tubes are available racked or in bulk, with 2D barcodes or non-coded. Empty racks are also available.

Scalable

  • Tubes and rack are ideal for both lower-throughput and high-throughput use
  • Feature graduations and white patch for manual marking
  • Can be used in traditional cryostorage boxes made for 10 x 10 arrays
  • External threads limit contamination
  • Automation-pickable in Universal Latch Rack

Innovative Universal Cap Design

  • Single-piece construction with molded-in gasket
  • Cannot be over-tightened manually or with automated capping tools
  • Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen

Secure Tracking

  • Permanently-bonded,unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
  • 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
  • Scan the tube to access sample information and identify the contents
  • 374502NOV is featured with 1D (linear) barcode and human readable on the side that matches 2D barcode on the bottom of the tube

Stringent Quality Control

  • Every 2D barcoded storage tube is scanned to ensure readability
  • Barcodes are checked against database of previously-assigned codes to prevent duplicates
  • Every tube has a Sterility Assurance Level of 106 and is made with class VI medical grade resins
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cryogenic Storage Tube
Closure Color Green
Autoclavable Not Autoclavable
Bottom Shape Flat
Material Polypropylene
Thread Style External
Packaging 10 Racks of 48 Tubes
Style Latch Rack
Barcode 2D
Sterility Sterile
Graduated Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.