Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ 1.8 mL Externally-Threaded, Sterile Universal Tubes, Bulk pack

Catalog No. 09552129
Change view
Click to view available options
Closure Color:
Blue
Green
Orange
Purple
Red
Yellow
Barcode:
2D
Non-coded
Packaging:
10 Bags of 48 Tubes
10 Racks of 48 Tubes
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color Barcode Packaging
09-552-129 Red 2D 10 Bags of 48 Tubes
09-552-141 Orange 2D 10 Bags of 48 Tubes
09-552-187 Yellow 2D 10 Bags of 48 Tubes
09-552-159 Green 2D 10 Bags of 48 Tubes
09-552-259 Blue 2D 10 Bags of 48 Tubes
09-552-158 Purple 2D 10 Bags of 48 Tubes
09-552-230 Red Non-coded 10 Bags of 48 Tubes
09-552-130 Orange Non-coded 10 Bags of 48 Tubes
09-552-247 Yellow Non-coded 10 Bags of 48 Tubes
09-552-132 Green Non-coded 10 Bags of 48 Tubes
09-552-263 Blue Non-coded 10 Bags of 48 Tubes
09-552-229 Purple Non-coded 10 Racks of 48 Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 09-552-129 Supplier Thermo Scientific™ Supplier No. 374502RED
Add to Cart
Add to Cart

Use the automation friendly tubes to improve the efficiency and throughput of your sample storage workflow. The latch rack offers ANSI SBS footprint compatible with automation platforms for liquid handling and sample storage. Tubes are available in clear and color-coded caps, racked or in bulk, with 2D barcodes or non-coded. Empty racks are also available.

Use the automation friendly Thermo Scientific™ Nunc™ 1.8 mL Externally-threaded Universal Tubes to improve the efficiency and throughput of your sample storage workflow. Tubes are available racked or in bulk, with 2D barcodes or non-coded. Empty racks are also available.

Scalable

  • Tubes and rack are ideal for both lower-throughput and high-throughput use
  • Feature graduations and white patch for manual marking
  • Can be used in traditional cryostorage boxes made for 10 x 10 arrays
  • External threads limit contamination
  • Automation-pickable in Universal Latch Rack

Innovative Universal Cap Design

  • Single-piece construction with molded-in gasket
  • Cannot be over-tightened manually or with automated capping tools
  • Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen

Secure Tracking

  • Permanently-bonded,unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
  • 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
  • Scan the tube to access sample information and identify the contents
  • 374502NOV is featured with 1D (linear) barcode and human readable on the side that matches 2D barcode on the bottom of the tube

Stringent Quality Control

  • Every 2D barcoded storage tube is scanned to ensure readability
  • Barcodes are checked against database of previously-assigned codes to prevent duplicates
  • Every tube has a Sterility Assurance Level of 106 and is made with class VI medical grade resins
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Red
Autoclavable Not Autoclavable
Bottom Shape Flat
Material Polypropylene
Thread Style External
Packaging 10 Bags of 48 Tubes
Barcode 2D
Sterility Sterile
Graduated Yes
Product Type Cryogenic Storage Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.