Learn More
Description
Simplify sample storage with these clear and color-coded cap trays. Thermo Scientific™ Nunc™ Universal ScrewTop Tube caps are available racked in trays to suit a variety of applications.
Highest Quality
- All caps and inserts are supplied free of DNA, DNAse, RNAse, PCR Inhibitors, endotoxins and cytotoxins
Superior Cap Design
- Gasketed caps ensure critical sample protection over the storage lifetime
- Soft gasket compresses to ensure a proper seal, preventing contamination from outside the tube
- Cap material: Virgin class VI medical grade polypropylene with virgin class VI medical grade silicone O-ring
- ScrewTop caps are compatible with storage down to -196°C
Cap Options Simplify Sample Identification
- 2 mL cap trays feature standard microplate format compatible with automated equipment
- Caps are available in six vibrant color options to enable sample identification
Specifications
Specifications
| Closure Color | Green |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 2 mL |
| Bottom Shape | Flat |
| Material | Polypropylene |
| Thread Style | External |
| Packaging | 5 Trays of 48 Caps |
| Sterility | Sterile |
| Graduated | Yes |
| Product Type | Cryogenic Storage Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.