Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ 2 mL Internally-Threaded Universal Tubes with Universal latch rack, 2D code

Catalog No. 09552266
Change view
Click to view available options
Closure Color:
Blue
Green
Orange
Purple
Red
Yellow
Barcode:
2D
2D, Barcoded Rack
Barcoded Rack
Non-coded
Packaging:
10 Bags of 48 Tubes
10 Racks of 48 Tubes
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color Barcode Packaging
09-552-266 Green Barcoded Rack 10 Racks of 48 Tubes
09-552-131 Red 2D 10 Racks of 48 Tubes
09-552-186 Orange 2D 10 Racks of 48 Tubes
09-552-261 Yellow 2D 10 Racks of 48 Tubes
09-552-208 Green 2D 10 Racks of 48 Tubes
09-552-213 Blue 2D 10 Racks of 48 Tubes
09-552-142 Purple 2D 10 Racks of 48 Tubes
09-552-184 Red 2D, Barcoded Rack 10 Racks of 48 Tubes
09-552-238 Orange 2D, Barcoded Rack 10 Racks of 48 Tubes
09-552-209 Yellow 2D, Barcoded Rack 10 Racks of 48 Tubes
09-552-245 Green 2D, Barcoded Rack 10 Racks of 48 Tubes
09-552-248 Blue 2D, Barcoded Rack 10 Racks of 48 Tubes
09-552-161 Purple 2D, Barcoded Rack 10 Racks of 48 Tubes
09-552-135 Red Non-coded 10 Racks of 48 Tubes
09-552-214 Orange Non-coded 10 Racks of 48 Tubes
09-552-265 Yellow Non-coded 10 Racks of 48 Tubes
09-552-163 Green Non-coded 10 Racks of 48 Tubes
09-552-227 Blue Non-coded 10 Racks of 48 Tubes
09-552-264 Purple Non-coded 10 Racks of 48 Tubes
09-552-215 Red Barcoded Rack 10 Racks of 48 Tubes
09-552-134 Orange Barcoded Rack 10 Racks of 48 Tubes
09-552-162 Yellow Barcoded Rack 10 Racks of 48 Tubes
09-552-249 Blue Barcoded Rack 10 Racks of 48 Tubes
09-552-189 Purple Barcoded Rack 10 Racks of 48 Tubes
09-552-192 Red 2D 10 Bags of 48 Tubes
09-552-232 Orange 2D 10 Bags of 48 Tubes
09-552-194 Yellow 2D 10 Bags of 48 Tubes
09-552-136 Green 2D 10 Bags of 48 Tubes
09-552-164 Blue 2D 10 Bags of 48 Tubes
09-552-191 Purple 2D 10 Bags of 48 Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
Catalog No. 09-552-266 Supplier Thermo Scientific™ Supplier No. 374511GRNBR
Only null left
Add to Cart
Add to Cart

Experience the best features of our storage tube portfolio: universal cap, universal latch rack and free-standing tube design -- all for either benchtop or automation use. Available in clear and color-coded caps.

Experience the best features of the Thermo Scientific™ storage tube portfolio: universal cap, universal latch rack and free-standing tube. This versatile, 2 mL internally threaded tube is ideal both for a large storage system like a biobank, and in smaller scale for traditional cryostorage. Sample identity is ensured due to a permanently attached 2D barcode on each tube and permanent laser etching of the rack. Now available in a barcoded rack to allow tracking of the rack in addition to individual tubes.

Scalable

  • Tubes and rack are ideal for both lower-throughput and high-throughput use
  • Feature graduations and white patch for manual marking
  • Can be used in traditional cryostorage boxes made for 10x10 arrays
  • External threads limit contamination
  • Automation-pickable in Universal Latch Rack

Innovative Universal Cap Design

  • Single-piece construction with molded-in gasket
  • Cannot be over-tightened manually or with automated capping tools
  • Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen

Secure Tracking

  • Permanently-bonded,unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
  • 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
  • Scan the tube to access sample information and identify the contents

Stringent Quality Control

  • Every 2D barcoded storage tube is scanned to ensure readability
  • Barcodes are checked against database of previously-assigned codes to prevent duplicates
  • Every tube has a Sterility Assurance Level of 106 and is made with class VI medical grade resins
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cryogenic Storage Tube
Closure Color Green
Autoclavable Not Autoclavable
Bottom Shape Flat
Material Polypropylene
Thread Style Internal
Packaging 10 Racks of 48 Tubes
Barcode Barcoded Rack
Sterility Sterile
Graduated Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.