Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ 300cm2 Cell Culture Treated Flasks

Catalog No. 12566207 Shop All Thermo Scientific Products
Change view
Click to view available options
Closure Type:
Filter
Vent/Close
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type
12-566-207 Filter
12-566-206 Vent/Close
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 12-566-207 Supplier Thermo Scientific™ Supplier No. 132098

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Promote cell attachment and expand growth with this 1,900mL flask that provides a large culture area in a single layer.

Promote cell attachment and expand growth with the Thermo Scientific™ Nunc™ 300cm2 Cell Culture Treated Flask that provides a large culture area in a single layer.

Durable and easy to use:

  • Blow-molded
  • One-piece design with straight neck and molded grip notches
  • Bold printed graduations from 100 to 500mL in 50mL graduations
  • Large writing patch
  • Prominent stacking feet on upper surface for reliable stacking in incubators and under culture hood

High-quality assurance:

  • Sterilized by gamma irradiation
  • Non-pyrogenic
  • Vacuum-gas plasma tissue-culture treated polystyrene for uniform surface chemistry, cell attachment, spreading and promoting cell growth
  • 0.2μm pore size hydrophobic membrane in filter cap for sterile gas exchange

TRUSTED_SUSTAINABILITY

Specifications

Material Polystyrene
Neck Style Straight
No. per Case 12
No. per Pack 1
Graduated Yes
Sterility Sterile
Bottom Shape Flat
Closure Type Filter
Culture Area 300 cm²
Surface Treatment Cell Culture-treated
Volume (Metric) Working 1900 mL
Show More Show Less
What is the difference between the Nunclon Delta surface and a tissue culture (TC) surface from a competitor?

Our Nunclon Delta surface for adherent cells is a standard tissue culture (TC) surface modification that makes the polystyrene surface more hydrophilic. This facilitates maximum adhesion for a broad range of cell types.

The Nunclon Delta surface is Thermo Scientific Nunclon Delta-certified, which is a Thermo Fisher proprietary certification that has a quality standard to help ensure consistency. Every lot of Thermo Scientific Nunclon Delta-certified cell cultureware is tested with Gibco media for:
- Less than 10% growth variation in L929, Hel299 and primary chick embryo cells
- Less than 15% variation colony formation of V79-4 cells

More information and all applicable products can be found in the "Product selection guide for every step of your cell culture workflow" brochure .

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.