Learn More
Thermo Scientific™ Nunc™ 384-well Collagen I, Flat-Bottom, Optical Polymer Base Microplate
Description
Achieve optimal fluorescence and luminescence in cell culture and microscopic applications with Thermo Scientific™ Nunc™ MicroWell™ 384-Well Optical-Bottom Plates with Polymer or Coverglass Base, featuring a polystyrene black or white upper structure with a polystyrene film at the bottom of the plate.
- Poly- D-Lysine and Collagen coating creates a positive charge on the surface that ensures cell attachment, growth and differentiation.
- Cell culture treated surface is a hydrophilic surface that promotes cell attachment and growth
- Untreated Polystyrene is hydrophobic and suited for growth of suspension cultures that can proliferate and grow without attachment
- Polystyrene upper structureis available with either a #1.5 cover glass or polystyrene base
- Customized bar coding is available
- Aseptically manufactured
Specifications
Specifications
| Barcode | Custom Barcoding Available |
| Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
| Lid | With Lid |
| Array | 16 x 24 |
| Packaging | 5/Pack, 20/Case |
| Product Line | Nunc |
| Color | Black |
| Product Type | Microplate |
| Material | Polystyrene |
| Volume (Metric) Well | 120 μL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.