Learn More
Description
Protect all 96 wells during short-term or long-term storage of chemicals or compounds with a single device using Thermo Scientific™ Nunc™ 96-Well Cap Mats, which prevent contamination and evaporation of well contents.
Features:
- Chemically resistant and pierceable; can withstand low temperature to -80°C
- A variety of colors for quick identification of storage plates
Pre-slit silicone well caps (276011 only):
- Permit a pipette tip or probe to enter the well without damage to the cap
- Solvent resistant, should not be subjected to 100% DMSO
Ordering Information:
Sterile mats are individually wrapped.
Note:
Designed specifically for use with microplates featuring 'shared wall' technology. 96-well polypropylene DeepWell™ plates with “shared wall” technology also fit standard-height polypropylene 96-well microwell plates. 276011 pre-slit silicone caps can be pierced repeatedly. Do not use pre-slit silicone with 100% DMSO.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Color | Blue |
| Solvent Or Alcohol Resistant | Alcohol Resistant, Solvent Resistant |
| Material | TPE |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| No. of Wells | 96 |
| No. per Case | 50 |
| No. per Pack | 5 |
| For Use With (Application) | For compound storage to −80°C |
| Pre-slit | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
