Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ 96 Well Caps for 1.0mL Polystyrene DeepWell™ Plates

Catalog No. 12565563 Shop All Thermo Scientific Products
Change view
Click to view available options
Material:
EVA
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
12-565-563 EVA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-565-563 Supplier Thermo Scientific™ Supplier No. 278616
  • $746.00
    $468.65 / Case of 25

    Save $277.35

    37% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Protect DeepWell plate well contents during short- or long-term storage of chemicals or compounds by using 96 Well Caps for 1.0mL Polystyrene DeepWell plates.

Protect plate contents during short- and long-term storage of chemicals or compounds by using the flexible Thermo Scientific™ Nunc™ 96 Well Caps with 96 indentations specifically desgined for the 96 wells in Thermo Scientific Nunc 1.0mL Polystyrene DeepWell Plates (278605 and 278606).

  • Caps with 96 indentations are made of Ethylene-Vinyl Acetate
  • Specifically designed for use with Nunc 1.0mL Polystyrene DeepWell Plates 278605 and 278606
  • Not suitable for Nunc DeepWell Plates Cat. Nos. 260251, 260252, 278752 and 278743
  • Sterile
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Solvent Or Alcohol Resistant Alcohol Resistant, Solvent Resistant
Description 96-Well Caps for 1.0mL Polysytrene DeepWell plates
Material EVA
Sterility Sterile
Autoclavable Autoclavable
No. of Wells 96
No. per Case 25
No. per Pack 1
Product Type Sealing Mat
Product Line Nunc
Adhesive None
Certified RNase/DNase-free Yes
Pierceable Yes (Hypodermic)
Temperature Range (Metric) -20°C to +120°C
Well Shape Round
Plate Compatibility Nunc 96 Round Well
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.