Learn More
Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ Nunc Cryotubes and accessories are designed to work together and provide the best solutions for the most trusted sample storage applications.
- Non-cytotoxic, non-mutatgenic raw materials and pyrogen-free IVD compatible tubes for added sample security
- External or internally threaded options available
- Certified SAL of 10-6 for the highest sterility assurance available
- Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
- Bulk, uncapped, non-sterile versions available for less demanding applications
Specifications
Specifications
| Closure Color | Green |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 1 mL |
| Bottom Shape | Conical (Starfoot) |
| Material | Polypropylene |
| Thread Style | External |
| Graduations | Yes |
| Style | Writing Surface, A-R Base |
| Sterility | Sterile |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.