Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ Cell Culture Inserts in Carrier Plate Systems

Catalog No. 12567208 Shop All Thermo Scientific Products
Change view
Click to view available options
Pore Size:
0.4 μm
3 μm
8 μm
No Inserts
No. of Wells:
12
24
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size No. of Wells
12-567-208 No Inserts 12
12-567-202 0.4 μm 24
12-567-203 3 μm 24
12-567-205 8 μm 24
12-567-207 No Inserts 24
12-567-204 3 μm 12
12-567-206 8 μm 12
12-567-201 0.4 μm 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 12-567-208 Supplier Thermo Scientific™ Supplier No. 141086
Get 37% Off Cell Culture Plastics & More
Use promo code NUNC37
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use up to 24 inserts at a time with Thermo Scientific™ Nunc™ Carrier Plate for Cell Culture Inserts, for individual compartment cultures or cultures with shared media.

The Thermo Scientific™ Nunc™ Carrier Plate system is designed to enable three different hanging height adjustments for the Cell Culture Inserts to accommodate liquid-air-interface culture and various cell feeding protocols. Individually packed, the multi-well Carrier Plate system comes with or without the Cell Culture Inserts.

Features:
  • Meets ANSI™ standards
  • Equipped with alphanumeric well identification
  • Polycarbonate membrane is available in three pore sizes for enhanced flexibility in your research.
  • Inserts are ideal for for 3-D imaging; translucent membrane becomes transparent when wet.
  • Carrier plates come in two formats that correspond with our 12- and 24-well Thermo Scientific™ Nunclon™ Delta-treated dishes.
  • Uniquely engineered carrier plate features a support structure that enables variable height.
  • Simply rotate the insert to engage one of the three height-adjusting tabs into the carrier plate supports.
TRUSTED_SUSTAINABILITY

Specifications

Material Polycarbonate (Membrane)
Volume (Metric) Working 2 mL (Low Hanging Position), 3 mL (Medium Hanging Position), 4 mL (High Hanging Position)
Pore Density No Inserts
Pore Size No Inserts
Type Carrier Plate
Quantity 1/Pk., 4/Cs.
Dish Type Carrier Plate only
Color Clear
Sterility Sterile
No. of Wells 12
Inserts per Plate 0
Show More Show Less
With the Nunc Polycarbonate Cell Culture Inserts in Multi-Well Plates, what is the distance between the cell culture membrane and the bottom of the multi-well dish?

The membrane is approximately 1.0 mm above the bottom of the dish for the Nunc Polycarbonate Cell Culture Inserts.

Can I observe cells on the cell culture membrane when the Nunc Polycarbonate Cell Culture Insert is inside of a multi-well plate?

Due to the large pore size of the Nunc polycarbonate inserts, spots or holes are observed and they represent the membrane. In this plane of focus, the most visible cells are the ones located on the membrane, whereas the slightly blurred backdrop are the cells on the dish that are in a different plane of focus. These cells do not photograph with great resolution due to the slightly opaque quality of the membrane. However, these cells are visible in culture.

What is the recommended Multidish chamber media volume per carrier plate insert and height position?

Low position: 2 mL (12-well), 1 mL (24-well), Medium position: 3 mL (12-well), 1.5 mL (24-well), High position: 4 mL (12-well), 2 mL (24-well). Some optimization may be necessary for development purposes.

What is the difference between your cell culture membrane inserts and carrier plates?

Standard culture membrane inserts are placed directly into the wells of a Multidish, and the feet at the bottom of the insert maintain a distance of about 1 mm between the membrane and the Multidish culture surface. The “carrier plate” culture membrane product adds a tray between the Multidish and the lid, with a set of hanger brackets at each well. These brackets engage one of three sets of tabs on each insert, to allow for selection between 3 different distances (approximately 1, 3, or 6 mm) between the membrane and the Multidish culture surface. This can allow for more flexibility in experiments, such as distance-dependent interaction between populations or media volume under cultures at the air-media interface.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.