Learn More
Thermo Scientific™ Nunc™ EasYDish™ Cell Culture Dishes, TC Surface
Shop All Thermo Scientific ProductsDescription
Thermo Scientific Nunc EasYDish cell culture dishes are the next generation of cell culture dishes for improved handling, stacking, and transporting of cell cultures in your lab. The beveled grip ring is easy to hold and stays secure in your gloved hand. The dishes receive the standard Nunclon Delta surface treatment to maximize adhesion for majority of cell types.
Beveled grip ring
- Ensures lid stays in position when dish is being handled
- Makes it easier to grasp and manage with a gloved hand
Proprietary notch design
- Maximizes ventilation while maintaining sterility
- Restricts the movement of the lid ensuring secure lid-to-dish fitting
- Increases the physical strength of the dish
Raised outer edge on dish lid
- Allows stabled stacking during transportation of cell cultures
Orientation marks on dish bottom
- Simplifies locating of cells under the microscope
Writing area
- Improves traceability of cell cultures
Re-sealable packaging
- Promotes cleanliness of opened packs
Additional information
- Material: polystyrene, USP VI
- Contaminant-free: RNase/DNase free, human DNA free, non-cytotoxic, non-pyrogenic
- Sterility: gamma irradiation to SAL of 10-6
- Shelf life: 5 years from manufacturing date
- Certificate of Quality in every case
- Surface treatment: Nunclon Delta for adherent cell cultures
Specifications
Specifications
| Closure Included | Closure Included |
| Closure Material | Polystyrene |
| Description | Nunc EasYDish |
| Bottom Shape | Flat |
| Capacity (Metric) | 12.5 mL (Well) |
| Culture Area | 56.7 sq. cm |
| Gridded | Not Gridded |
| Material | Polystyrene |
| Shape | Round |
| Sterility | Sterile |
| Show More |
Frequently Asked Questions (FAQs)
Nunc EasYDish Dish, Cat. No. 150464 is the best fit alternative. The only difference is that the height is 17mm, whereas the height of Cat. No. 150466 is 21 mm.
Our Nunclon Delta surface for adherent cells is a standard tissue culture (TC) surface modification that makes the polystyrene surface more hydrophilic. This facilitates maximum adhesion for a broad range of cell types.
The Nunclon Delta surface is Thermo Scientific Nunclon Delta-certified, which is a Thermo Fisher proprietary certification that has a quality standard to help ensure consistency. Every lot of Thermo Scientific Nunclon Delta-certified cell cultureware is tested with Gibco media for:
- Less than 10% growth variation in L929, Hel299 and primary chick embryo cells
- Less than 15% variation colony formation of V79-4 cells
More information and all applicable products can be found in the "Product selection guide for every step of your cell culture workflow" brochure .
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.