Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ EasYDish™ Cell Culture Dishes, TC Surface

Catalog No. 12600004 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric):
35 mm
60 mm
100 mm
150 mm
Height (Metric):
13 mm
16 mm
17 mm
21 mm
Culture Area:
145 sq. cm
21.5 sq. cm
56.7 sq. cm
8.8 sq. cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Height (Metric) Culture Area
12-600-004 150 mm 21 mm 145 sq. cm
12-600-000 35 mm 13 mm 8.8 sq. cm
12-600-001 60 mm 16 mm 21.5 sq. cm
12-600-002 100 mm 17 mm 56.7 sq. cm
12-600-003 100 mm 21 mm 56.7 sq. cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 12-600-004 Supplier Thermo Scientific™ Supplier No. 150468
Get 37% Off Cell Culture Plastics & More
Use promo code NUNC37
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Next generation cell culture dishes that improve handling, stacking, and transporting of cell cultures in your lab.

Thermo Scientific Nunc EasYDish cell culture dishes are the next generation of cell culture dishes for improved handling, stacking, and transporting of cell cultures in your lab. The beveled grip ring is easy to hold and stays secure in your gloved hand. The dishes receive the standard Nunclon Delta surface treatment to maximize adhesion for majority of cell types.

Beveled grip ring

  • Ensures lid stays in position when dish is being handled
  • Makes it easier to grasp and manage with a gloved hand

Proprietary notch design

  • Maximizes ventilation while maintaining sterility
  • Restricts the movement of the lid ensuring secure lid-to-dish fitting
  • Increases the physical strength of the dish

Raised outer edge on dish lid

  • Allows stabled stacking during transportation of cell cultures

Orientation marks on dish bottom

  • Simplifies locating of cells under the microscope

Writing area

  • Improves traceability of cell cultures

Re-sealable packaging

  • Promotes cleanliness of opened packs

Additional information

  • Material: polystyrene, USP VI
  • Contaminant-free: RNase/DNase free, human DNA free, non-cytotoxic, non-pyrogenic
  • Sterility: gamma irradiation to SAL of 10-6
  • Shelf life: 5 years from manufacturing date
  • Certificate of Quality in every case
  • Surface treatment: Nunclon Delta for adherent cell cultures
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Nunclon Delta certification
Closure Included Closure Included
Closure Material Polystyrene
Description Nunc EasYDish
Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 35 mL (Well)
Color Clear
Culture Area 145 sq. cm
Disposable Single-use
Gridded Not Gridded
Material Polystyrene
Shape Round
Sterility Sterile
Surface Treatment Nunclon Delta
Type Cell Culture Dish
Volume (Metric) Working 35 mL
Well Count 1
For Use With (Application) Cell Culture
Includes Lid
No. per Case 80/Cs.
No. per Pack 10 Pk.
Temperature Range (Metric) 37°C
Height (Metric) 21 mm
Diameter (Metric) 150 mm
Show More Show Less
What is a good alternative for Nunc EasYDish Dish, Cat. No. 150466?

Nunc EasYDish Dish, Cat. No. 150464 is the best fit alternative. The only difference is that the height is 17mm, whereas the height of Cat. No. 150466 is 21 mm.

What is the difference between the Nunclon Delta surface and a tissue culture (TC) surface from a competitor?

Our Nunclon Delta surface for adherent cells is a standard tissue culture (TC) surface modification that makes the polystyrene surface more hydrophilic. This facilitates maximum adhesion for a broad range of cell types.

The Nunclon Delta surface is Thermo Scientific Nunclon Delta-certified, which is a Thermo Fisher proprietary certification that has a quality standard to help ensure consistency. Every lot of Thermo Scientific Nunclon Delta-certified cell cultureware is tested with Gibco media for:
- Less than 10% growth variation in L929, Hel299 and primary chick embryo cells
- Less than 15% variation colony formation of V79-4 cells

More information and all applicable products can be found in the "Product selection guide for every step of your cell culture workflow" brochure .

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.