Learn More
Thermo Scientific™ Nunc™ Cell Culture Treated Flasks with Solid Caps
Shop All Thermo Scientific Products

Description
Achieve maximum adhesion for a broad range of cell types with Thermo Scientific Nunc Cell Culture Treated Flasks with Solid Caps. These flasks receive the proprietary Nunclon Delta surface treatment to ensure consistent cell growth. The vent/close caps with Y marks allow easy visual verification of venting position while promoting sufficient gas exchange.
Features
- Nunclon Delta Certification, including testing on four different cell types, provided in each case
- Short wide necks, straight side walls, and 1/3-turn caps optimized for robotic operation
- Vent/close caps with 'Y' marks. Any of the legs in the 'Y' pointing up indicates cap in venting position.
- Sterilized by gamma irradiation and certified to be non-pyrogenic
Warranty: 90 days
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | Nunc Flask 175cm², Solid Cap, Straight Neck, 32/Cs |
| Capacity (Metric) | 50 mL |
| Material | Polystyrene |
| Neck Style | Straight |
| No. per Case | 32/Cs. |
| No. per Pack | 1 Ea. |
| Product Type | Cell Culture Flask |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Graduated | Yes |
| Show More |
Frequently Asked Questions (FAQs)
Our Nunclon Delta surface for adherent cells is a standard tissue culture (TC) surface modification that makes the polystyrene surface more hydrophilic. This facilitates maximum adhesion for a broad range of cell types.
The Nunclon Delta surface is Thermo Scientific Nunclon Delta-certified, which is a Thermo Fisher proprietary certification that has a quality standard to help ensure consistency. Every lot of Thermo Scientific Nunclon Delta-certified cell cultureware is tested with Gibco media for:
- Less than 10% growth variation in L929, Hel299 and primary chick embryo cells
- Less than 15% variation colony formation of V79-4 cells
More information and all applicable products can be found in the "Product selection guide for every step of your cell culture workflow" brochure .
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.