Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ Cell Culture Treated Flasks with Solid Caps

Catalog No. 12566407 Shop All Thermo Scientific Products
Change view
Click to view available options
Culture Area:
175 cm²
80 cm²
Closure Type:
Solid
Vent/Close
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Culture Area Closure Type
12-566-407 175 cm² Vent/Close
12-565-50 80 cm² Solid
12-565-54 175 cm² Solid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 12-566-407 Supplier Thermo Scientific™ Supplier No. 156505
Get 37% Off Cell Culture Plastics & More
Use promo code NUNC37
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Achieve maximum adhesion for a broad range of cell types.

Achieve maximum adhesion for a broad range of cell types with Thermo Scientific Nunc Cell Culture Treated Flasks with Solid Caps. These flasks receive the proprietary Nunclon Delta surface treatment to ensure consistent cell growth. The vent/close caps with Y marks allow easy visual verification of venting position while promoting sufficient gas exchange.

Features

  • Nunclon Delta Certification, including testing on four different cell types, provided in each case
  • Short wide necks, straight side walls, and 1/3-turn caps optimized for robotic operation
  • Vent/close caps with 'Y' marks. Any of the legs in the 'Y' pointing up indicates cap in venting position.
  • Sterilized by gamma irradiation and certified to be non-pyrogenic

Warranty: 90 days

TRUSTED_SUSTAINABILITY

Specifications

Barcode No
Capacity (Metric) 50 mL
Material Polystyrene
Neck Style Straight
No. per Case 32/Cs.
No. per Pack 4 Pk.
Product Type Cell Culture Flask
Autoclavable Not Autoclavable
Disposable Single-use
Graduated Yes
Mouth Style Threaded
Sterility Sterile
Bottom Shape Flat
Closure Type Vent/Close
Culture Area 175 cm²
Surface Treatment Cell Culture-treated
Quantity 4 Pk.
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.