Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ Coded Cryobank Vial Systems
GREENER_CHOICE

Catalog No. 12565319
Change view
Click to view available options
Capacity (Metric):
0.5 mL
1 mL
2 mL
5 mL
Closure Color:
Blue
Clear
Green
Red
Coding:
2D Barcode
Packaging:
10 racks of 48/case
Black low rack, 96/960
Bulk, 11 bags of 48 tubes/case
Bulk, 20 bags of 48 tubes/case
Locking latch rack with lid, 48/480
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Color Coding Packaging
12-565-319 5 mL Clear 2D Barcode 10 racks of 48/case
12-570-221 0.5 mL Blue 2D Barcode Black low rack, 96/960
12-570-243 5 mL Clear 2D Barcode 10 racks of 48/case
12-565-320 2 mL Clear 2D Barcode 10 racks of 48/case
12-570-237 2 mL Clear 2D Barcode 10 racks of 48/case
12-570-222 0.5 mL Red 2D Barcode Black low rack, 96/960
12-570-208 0.5 mL Clear 2D Barcode Black low rack, 96/960
12-570-212 1 mL Clear 2D Barcode Black low rack, 96/960
12-565-198 1 mL Green 2D Barcode Black low rack, 96/960
12-565-199 1 mL Red 2D Barcode Black low rack, 96/960
12-565-200 1 mL Blue 2D Barcode Black low rack, 96/960
12-565-280 5 mL Clear 2D Barcode Locking latch rack with lid, 48/480
12-565-281 2 mL Clear 2D Barcode Locking latch rack with lid, 48/480
12-570-225 2 mL Clear 2D Barcode Bulk, 20 bags of 48 tubes/case
12-570-226 5 mL Clear 2D Barcode Bulk, 11 bags of 48 tubes/case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 12-565-319 Supplier Thermo Scientific™ Supplier No. 374220LOCK
Only null left
Add to Cart
Add to Cart

Take cryostorage to the next level with this vial system featuring 2D barcode tubes in standard microplate format racks for benchtop use or automated applications.

Take traditional cryostorage to the next level while accommodating denser storage capability compared to standard cryoboxes. Thermo Scientific™ Nunc™ Coded Cryobank Vial Systems feature laser-etched 2D barcodes and standard microplate format racks. Compatible with the complete line of 2D barcode readers, capping/decapping equipment and labeling options, Cryobank tubes can be used in manual or automated storage of biological samples down to vapor phase liquid nitrogen. Cryobank products meet leading certification requirements and are available in a volume range of 0.5 to 5.0mL.

Secure Tracking

  • Permanently attached, laser etched 2D barcode on the bottom of the tube allows you to scan and decode the entire rack at once without removing them from the rack, and allows data to be associated with each tube
  • Solid one piece construction eliminates the risk of labels falling off during cryogenic storage, preserving the identity of valuable sample material
  • Range of 2D reading products to decode individual tubes or complete microplate footprint racks. Readers allow flexible output to store data in multiple database formats

Superior Storage Format

  • Cryobank tubes are available in space conscious microplate format racks or can be stored in traditional cryoboxes, accommodating your preferred storage format
  • Microplate format is compatible with your existing multichannel manual pipettes and automated liquid handling equipment
  • Unique anti-rotation feature allows compatibility with automated decapping/ capping equipment in single, 8-channel, or full rack options to accommodate multiple throughput requirements
  • TPE gasketed polypropylene cap provides superior seal during high or low temperature storage
  • Low binding surface allows maximum recovery of low concentration samples

Certified to meet your storage needs

  • Certified DNAse/RNAse free (0.5/1.0mL), non-pyrongenic (LAL-test), non-toxic (USP class VI test)
  • Sterility assurance level 10-6 for the most sensitive sample storage

Stringent Quality Control

  • 2D barcodes are scanned for readability and checked against a full database of previous barcodes to ensure no duplicates across the Cryobank storage tube product line
  • Leak testing validation performed during the manufacturing process to ensure sample integrity is maintained
TRUSTED_SUSTAINABILITY

Specifications

Description 5 ml Cryobank 2D code Lockable latch racked, Sterile
Closure Color Clear
Capacity (Metric) 5 mL
Type Coded Cryobank Vial System
Sterility Sterile
Coding 2D Barcode
Vial Type Cryobank
Color Clear
Packaging 10 racks of 48/case
For Use With (Application) Cryogenic Storage
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.