Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ Cryobank and Bank-It™ Freezer Rack

Catalog No. 12566401 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
12-566-401 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-566-401 Supplier Thermo Scientific™ Supplier No. 367014
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hold nineteen 0.5 mL cryobank racks or thirteen 1.0 mL cryobank racks with the Thermo Scientific™ Nunc™ Cryobank and Bank-It™ Freezer Rack.

Hold nineteen 0.5mL cryobank racks or thirteen 1.0mL cryobank racks with the Thermo Scientific™ Nunc™ Cryobank and Bank-It™ Vial Rack.

This verticle aluminum freezer rack with 74 cm in height is specifically designed to hold Thermo Scientific Nunc Cryobank in lock racks.

TRUSTED_SUSTAINABILITY

Specifications

Description Cryobank and Bank-It Vial Rack
Coding 2D Barcode
Vial Type Cryobank
Color Silver
For Use With (Equipment) 19 x 0.5mL or 13 x 1.0mL cryobank racks
Type Cryobank and Bank-It Vial Rack
Capacity (Metric) 0.5 mL (13 Cryobank Rack), 1 mL (13 Cryobank Rack)
Holds 19 x 0.5mL or 13 x 1.0mL cryobank racks; one each
Material Aluminum
Are the shelves in the Nunc Cryobank and Bank-It Freezer Rack (Cat. No. 367014) adjustable?

Yes, they are adjustable.

What are the main advantages of the Thermo Scientific 2D barcoded storage system?

Here are some advantages of the 2D barcoded storage system:
- Less time needed for labeling, sample recording, and retrieval
- Maximize freezer utilization while keeping storage space organised
- Ensures a safe, permanent ID of a sample
- Enables multivial capping and multichannel filling
- Individualized samples, eliminating multiple freeze/thaw cycles

Why do you recommend Nunc Cryobank vials for liquid nitrogen storage and the Matrix ScrewTop storage tubes for storage at higher temperatures?

We recommend using Nunc Cryobank vials for liquid nitrogen storage as these vials are designed for use at ultra-low temperatures. They come without a lid so that they can be easily picked from the rack at ultra-low temperatures using a tube selection or pen tool.
On the other hand, we recommend Matrix ScrewTop storage tubes for use at higher temperatures (-80 degrees C and above). They work well for both manual and automated picking.

Which Thermo Scientific 2D barcoded storage tubes should I use for my application?

Please view the following information regarding the usage of Thermo Scientific 2D barcoded storage tubes:
Tube Type; Typical Storage Temperature; Application(s); Special Feature(s)
Sepraseal; -20 degrees C; Compound storage; Can easily be removed for sample access
Presplit Sepraseal; -20 degrees C; Compound storage; Up to 200 piercings
Duraseal; -20 degrees; Compound storage; Safe seal for multiple piercings
Matrix ScrewTop; -80 degrees C; Blood components, DNA, Bacteria; With the correct torque, there is very little evaporation at -80 C, disposable pipette tips can be used
Nunc Screwcap; -176 degrees C; Mammalian cells; Minimal height, tubes can be removed with cryo gloves

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.