Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ Glass Bottom Dishes

Catalog No. 12567400 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric):
12 mm
27 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
12-567-400 12 mm
12-567-401 27 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 12-567-400 Supplier Thermo Scientific™ Supplier No. 150680
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Using Nunc Glass Bottom Dishes in your research applications gives you the flexibility to convert your culture device into an imaging device.

Perform high quality imaging in the ease of a 35mm dish. The Thermo Scientific™ Nunc Glass Bottom Dish combines the convenience of a standard 35mm dish with the imaging benefits of coverglass to provide the optimum optical characteristics required for high-magnification microscopy and confocal image analysis. The interior surface of the dish bottom, including the glass area, is cell culture-treated.

Improve the quality of your high resolution cell culture images

  • These dishes are ideal for observation at high magnification in a variety of applications

Reduce media evaporation and contamination

  • The dish lid minimizes evaporation, at the same time keeping the contents free from airborne contaminants
  • Improve microscopic compatibility and eliminate issues related to well size and number

Knowledgeable support

  • Our Technical Support team can guide you in streamlining your labapostrophes cell culture workflow; consult with us for recommendations to optimize all your cell culture processes

Recommended for:

  • Fluorescence microscopy
  • Phase contrast microscopy
  • Confocal microscopy
  • Live cell imaging
  • Differential interference contrast microscopy
  • Fluorescence in situ hybridization (FISH)

Note:

The cover glass in the bottom cannot be detached. Do not use with methanol, ethanol, acetone or chloroform.

TRUSTED_SUSTAINABILITY

Specifications

Closure Included Closure Included
Closure Material Borosilicate Glass
Description Glass Bottom Dish, 12mm
Bottom Shape Flat
Capacity (Metric) 3 mL (Well)
Material Polystyrene
Shape Round
Sterility Sterile
Surface Treatment Cell Culture
Type Cell Culture Dish
Volume (Metric) Working 3.0 mL
Includes Lid
No. per Case 20
No. per Pack 1
Height (Metric) 12.9 mm
Diameter (Metric) 12 mm
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.