Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ High Density Cell Factory™ System

Catalog No. p-6731124
Change view
Click to view available options
Tray Layers:
3
13
52
Culture Area:
1896 cm²
32,864 cm²
8216 cm²
No. per Case:
1 Ea.
3/Cs.
4/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tray Layers Culture Area No. per Case
12-565-750 52 32,864 cm² 1 Ea.
12-565-751 13 8216 cm² 3/Cs.
12-565-752 3 1896 cm² 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12-565-750 Supplier Thermo Scientific™ Supplier No. 169102
Only null left
Add to Cart
Add to Cart

Designed to increase cell culture yield and improve productivity in the same footprint as a standard Thermo Scientific™ Nunc™ Cell Factory™ system.

Thermo Scientific™ Nunc™ High Density Cell Factory™ System offers 30% more surface area and yield* than the standard Cell Factory system or similar multi-tray systems for adherent cell culture. Its economic benefits are immediate with impacts across many functions of an organization, as it enables end users to optimize their cell culture manufacturing footprint, reduce material usage and labor-consumption as well as to increase their cell culture yield.

  • Increase your Yield - 30% MORE surface area and yield* all within the standard Nunc Cell Factory system footprint
  • Enhance your Productivity - Increase your labor and handling efficiencies by achieving more output in a single process run
  • Improve your Process Economics - Increase your manufacturing capacity without capital investment
  • Seize Environmental Opportunities - Consume less and reduce your decontamination and waste disposal costs
*The increase in yield may vary depending on the type of cells cultured.
TRUSTED_SUSTAINABILITY

Specifications

Description Nunc High Density Cell Factory System
Material Polystyrene
Height (English) 27.5 in.
Height (Metric) 698 mm
No. per Case 1 Ea.
No. per Pack 1 Ea.
Green Features ISCC PLUS
Sterility Sterile
Closure Type Vented
Culture Area 32,864 cm²
Surface Treatment Nunclon Delta
Tray Layers 52
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.