Learn More
Thermo Scientific™ Nunc™ Low Profile 5.0mL Externally-Threaded Universal Tubes

Description
Meet your tracking and packaging requirements for solid or liquid sample storage with Thermo Scientific™ Nunc™ Low-Profile 5.0mL Externally-Threaded Universal Tubes. A robust solution for solid or liquid sample storage, tubes feature 2D barcodes, graduations, a white patch for labeling, and a wide-mouth design for easy addition and extraction of sample material. The externally threaded design minimizes contamination risk in manual handling procedures. The tubes and rack are rated for storage down to vapor phase liquid nitrogen temperatures.
Flexible Tube Design
- Wide mouth provides easy access using forceps for adding approximately three 1mm sections of tissue, plant material or other solid sample for storage
- Overall tube height of less than 50mm and U-bottom shape allows convenient access with standard length pipette tips when used for liquid storage
- Available with or without a 2D barcode
- Include printed graduations and white writable surface for manual sample identification
- Can be purchased in universal style latch rack or bulk to meet your sample handling requirements
- Screw top cap features single piece construction with integrated polypropylene gasket — cannot be over-tightened by hand
- Gasketed cap and tube are compatible with storage at room temperature through the vapor phase of liquid nitrogen
- Permanently-bonded unique 2D barcode is laser-etched on base of tube to securely identify and track samples
- Now available in a barcoded rack to allow tracking of the rack in addition to individual tubes
- Thermo Scientific 2D barcode reader instantly decodes each tubes barcode, transferring tube information into your application or database
- Tubes include white writable space for sample information in addition to, or instead of using 2D barcodes
- 2D barcodes are scanned after manufacturing to ensure readability
- Barcodes are checked against database of previously assigned codes to prevent duplicates
- Tubes are leak tested to ensure sample integrity and security
Specifications
Specifications
| Product Type | Universal Tube |
| Certifications/Compliance | Product is certified to be free of RNase/DNase and endotoxins |
| Closure Color | Clear |
| Capacity (Metric) | 5 mL |
| Bottom Shape | Conical |
| Material | Polypropylene (Medical Grade) |
| Thread Style | External |
| Graduations | White Patch and Graduations |
| No. per Case | 240 |
| No. per Pack | 24 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.