Learn More
Description
Support non-enzymatic harvesting of adherent cells for preservation of cell viability and surface proteins with the temperature-responsive surface of Thermo Scientific™ Nunc™ UpCell™ Dishes. Simply transfer the culture to room temperature to collect cells in suspension or in the form of cell sheet with the help of a supportive membrane.
- No trypsinization—preserve cell surface proteins
- No physical force—get high cell viability
- For culture passaging, single-cell analyses and cell transplantation research
- 6-well multidish comes with supportive membranes that enable harvesting of cell sheets and creations of 3-D tissue models
- Minimal hands-on time
- Customized bar coding is available
Recommended for:
Culture passaging; Single-cell analyses, Cell transplantation research, 3D tissue models
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | 6 well, UpCell |
| Culture Area | 9.6 sq. cm |
| Volume (Metric) Well | 3 mL (Well) |
| Volume (Metric) Working | 3 mL |
| Type | Multi Dish |
| Quantity | 1/Pk., 6/Cs. |
| Color | Clear |
| Surface Treatment | UpCell, Temperature Responsive |
| Sterility | Sterile |
| No. of Wells | 6 |
| Show More |
Frequently Asked Questions (FAQs)
The UpCell Surface is composed of a covalently bound polymer that changes from being slightly hydrophobic to being very hydrophilic when the temperature is reduced to less than 32 degrees C. This results in the binding of water to the surface, swelling of the surface, and finally the release of the cells.
The temperature-responsive polymer is covalently bound to the polystyrene dish or plate and will not detach from the product under normal cell culture procedures and conditions. The products have successfully passed the USP biological reactivity class VI testing.
The UpCell surface with grid products have a 3 x 3 mm grid design over the entire culture surface. Cell attachment and growth is restricted to within these small squares, preventing cells from clumping, and enabling easier harvest of the cells as single cells or small cell clusters. Products with UpCell surface with grid are suitable for the preparation of cells for flow cytometry analysis but cannot be used for cell-sheet applications. We offer 60 mm and 100 mm dishes with UpCell surface with grid whereas the 35 mm dishes contain supportive membrane for harvesting of cell sheets.
You can use the UpCell Surface with many cell types, including fibroblasts, mesenchymal stem cells, myocytes, keratinocytes, macrophages, and different epithelium and tumor cells. If cells do not detach spontaneously from the UpCell surface by lowering of the temperature to below 32 degrees C, the cells can be detached by flushing the surface with medium or by tapping on the side of the dish or plate. Cells that produce a lot of extracellular matrix and attach very strongly to the UpCell surface may be difficult to detach by temperature reduction alone. For these cell types, the simultaneous use of diluted trypsin is recommended.
Coating of the UpCell surface with biomolecules, for example, collagen, fibronectin, poly-lysine and laminin, is possible and should be done if you experience difficulties in attaching your cells to the UpCell surface. The coating procedure should be performed at 37 degrees C.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. For research and single-use only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
