Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ Non-Treated Multidishes
GSA_VA

Catalog No. 1256681 Shop All Thermo Scientific Products
Change view
Click to view available options
No. of Wells:
4
6
12
24
48
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Wells
12-566-81 12
12-566-82 24
12-566-80 6
12-566-83 48
12-566-301 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 12-566-81 Supplier Thermo Scientific™ Supplier No. 150200
  • $525.02
    $380.65 / Case of 75

    Save $144.37

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Perform suspension cell cultures with Thermo Scientific™ Nunc™ Non-Treated Multidishes.

Perform suspension cell cultures with Thermo Scientific™ Nunc™ Non-Treated Multidishes.

  • Flat-bottom round wells, with lid
  • Excellent optical properties
  • Raised well rims to lower the risk of cross-contamination
  • Lid with notched corners for good fit and easy orientation
  • Non-pyrogenic

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Multi-Well Plate
Volume (Metric) Well 2 mL (Well)
No. of Wells 12
Volume (Metric) Working 2 mL
Sterility Sterile
Surface Treatment Untreated
Well Shape Flat Bottom (F-well)
Includes Lid
No. per Case 75
No. per Pack 1
Length (Metric) 128 mm
Width (Metric) 86 mm
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.