Learn More
Description
Stringent quality specifications and convenient features make Thermo Scientific Nunc Serological Pipettes a great choice for daily lab work. Bold, clear graduations make it easy-to-read fluid volumes and dispensing amounts. Choose from a broad selection of sizes and packaging options.
- Wide range of volumes and packaging options
- Color-coded pipettes and packaging for convenient volume selection
- Individually packed pipettes in either paper/plastic or plastic peel for high sterility assurance
- Reduce packaging waste with bulk packed options
Certified calibration of accuracy and precise graduations
- Ensures dispensing accuracy +/-2% for 1 mL and 2 mL and +/-1% for 5 mL, 10 mL, 25 mL, 50 mL at full volume
Clear, bold graduations
- High contrast graduations for easy-to-read volumes
- Reverse graduations aid in determining dispensing volume
Negative graduations
- Increases pipette capacity and accommodates additional volumes
Filter plug
- Prevents aerosol or liquid contamination of the pipetting device while further reducing sample-to-sample contamination risks
Additional information
- Material: ultra clear, 100% virgin polystyrene for maximum clarity
- Contaminant free: RNase/DNase free, human DNA free, non-cytotoxic, non-pyrogenic
- Sterility: e-beam irradiation to SAL of 10-6
- Shelf life: 5 years from manufacturing date
Product testing
- Certificate of Quality
Specifications
Specifications
| Aspirator Plug | Yes |
| Certifications/Compliance | Rnase and DNase free, human DNA free, non-cytotoxic, non-pyrogenic |
| Description | Serological Pipette, 5 year shelf life |
| Material | Polystyrene |
| Sterility | Sterile |
| Quantity | 100/Pk., 200/Cs. |
| Packaging Type | Individual Plastic Wrap |
| Volume (Metric) | 5 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.