Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ Serological Pipettes

Catalog No. 02923216
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Packaging Type:
Bulk, 25/bag
Bulk, 50/bag
Individual Paper/Plastic Wrap
Individual Plastic Wrap
Quantity:
100/Pk., 200/Cs.
125/Pk., 500/Cs.
200/Pk., 1000/Cs.
25/Pk., 100/Cs.
25/Pk., 200/Cs.
50/Pk., 100/Cs.
50/Pk., 1000/Cs.
50/Pk., 200/Cs.
50/Pk., 500/Cs.
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Packaging Type Quantity
02-923-216 10 mL Bulk, 50/bag 50/Pk., 200/Cs.
02-923-201 1 mL Individual Paper/Plastic Wrap 200/Pk., 1000/Cs.
02-923-202 2 mL Individual Paper/Plastic Wrap 125/Pk., 500/Cs.
02-923-203 5 mL Individual Paper/Plastic Wrap 100/Pk., 200/Cs.
02-923-204 10 mL Individual Paper/Plastic Wrap 100/Pk., 200/Cs.
02-923-205 25 mL Individual Paper/Plastic Wrap 50/Pk., 200/Cs.
02-923-206 50 mL Individual Paper/Plastic Wrap 50/Pk., 100/Cs.
02-923-207 1 mL Individual Plastic Wrap 200/Pk., 1000/Cs.
02-923-208 2 mL Individual Plastic Wrap 125/Pk., 500/Cs.
02-923-209 5 mL Individual Plastic Wrap 100/Pk., 200/Cs.
02-923-210 10 mL Individual Plastic Wrap 100/Pk., 200/Cs.
02-923-211 25 mL Individual Plastic Wrap 50/Pk., 200/Cs.
02-923-212 50 mL Individual Plastic Wrap 50/Pk., 100/Cs.
02-923-213 1 mL Bulk, 50/bag 50/Pk., 1000/Cs.
02-923-214 2 mL Bulk, 50/bag 50/Pk., 500/Cs.
02-923-215 5 mL Bulk, 50/bag 50/Pk., 200/Cs.
02-923-217 25 mL Bulk, 25/bag 25/Pk., 200/Cs.
02-923-218 50 mL Bulk, 25/bag 25/Pk., 100/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 02-923-216 Supplier Thermo Scientific™ Supplier No. 170374N
Save 50% on Cell Culture Plastics
Use promo code NUNC50
View all promotions
Add to Cart
Add to Cart

A full range of quality serological pipettes to support each stage of cell culture research.

Stringent quality specifications and convenient features make Thermo Scientific Nunc Serological Pipettes a great choice for daily lab work. Bold, clear graduations make it easy-to-read fluid volumes and dispensing amounts. Choose from a broad selection of sizes and packaging options.

  • Wide range of volumes and packaging options
  • Color-coded pipettes and packaging for convenient volume selection
  • Individually packed pipettes in either paper/plastic or plastic peel for high sterility assurance
  • Reduce packaging waste with bulk packed options

Certified calibration of accuracy and precise graduations

  • Ensures dispensing accuracy +/-2% for 1 mL and 2 mL and +/-1% for 5 mL, 10 mL, 25 mL, 50 mL at full volume

Clear, bold graduations

  • High contrast graduations for easy-to-read volumes
  • Reverse graduations aid in determining dispensing volume

Negative graduations

  • Increases pipette capacity and accommodates additional volumes

Filter plug

  • Prevents aerosol or liquid contamination of the pipetting device while further reducing sample-to-sample contamination risks

Additional information

  • Material: ultra clear, 100% virgin polystyrene for maximum clarity
  • Contaminant free: RNase/DNase free, human DNA free, non-cytotoxic, non-pyrogenic
  • Sterility: e-beam irradiation to SAL of 10-6
  • Shelf life: 5 years from manufacturing date

Product testing

  • Certificate of Quality
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Rnase and DNase free, human DNA free, non-cytotoxic, non-pyrogenic
Description Serological Pipette, 5 year shelf life
Material Polystyrene
Sterility Sterile
Quantity 50/Pk., 200/Cs.
Packaging Type Bulk, 50/bag
Volume (Metric) 10 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.