Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ Serological Pipettes

Catalog No. 12567604 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Packaging Type:
Bulk packed, 25/bag
Individual Paper Wrap
Individual Paper/Plastic Wrap
Individual Plastic Wrap
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Packaging Type
12-567-604 25 mL Individual Paper/Plastic Wrap
12-567-600 1 mL Individual Paper/Plastic Wrap
12-567-601 2 mL Individual Paper/Plastic Wrap
12-567-602 5 mL Individual Paper/Plastic Wrap
12-567-603 10 mL Individual Paper Wrap
12-567-605 50 mL Individual Paper/Plastic Wrap
12-567-606 1 mL Individual Plastic Wrap
12-567-607 2 mL Individual Plastic Wrap
12-567-608 5 mL Individual Plastic Wrap
12-567-609 10 mL Individual Plastic Wrap
12-567-610 25 mL Individual Plastic Wrap
12-567-611 50 mL Individual Plastic Wrap
12-567-614 5 mL Bulk packed, 25/bag
12-567-615 10 mL Bulk packed, 25/bag
12-567-616 25 mL Bulk packed, 25/bag
12-567-617 50 mL Bulk packed, 25/bag
12-567-619 10 mL Individual Paper/Plastic Wrap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Catalog No. 12-567-604 Supplier Thermo Scientific™ Supplier No. 170357

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Choose size and packaging options to advance your research with complete confidence. Did you know we now offer NEW Serological Pipettes that offer higher quality and cost savings?

Select size and packaging options to advance your research with complete confidence when using Thermo Scientific™ Nunc™ Serological Pipettes. These accurate, disposable plastic pipettes are plugged and sterilized.

  • Sterility assurance level (SAL) of 10-6
  • 100% virgin polystyrene for maximum clarity
  • Certified non-pyrogenic
  • Bold clear graduations with easy-to-read scale markings
  • Non-dripping tip for pipette precision
  • Color-coded packaging for ease in sorting and selecting the correct size
  • Packaging options that accommodate every lab
  • Individually wrapped; paper/plastic or plastic film; peel or pop through for easy opening
  • Bulk packed for frequent use; reduces packaging waste
  • Multiple sizes for use in a wide range of applications
TRUSTED_SUSTAINABILITY

Specifications

Aspirator Plug Yes
Material Polystyrene
Sterility Sterile
Quantity 50/Pk., 200/Cs.
Packaging Type Individual Paper/Plastic Wrap
Volume (Metric) 25 mL

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.