Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ Standard Closed Cell Factory System
GREENER_CHOICE

Catalog No. p-9327012
Change view
Click to view available options
Tray Layers:
10
Culture Area:
6320 cm²
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tray Layers Culture Area
14-388-046 10 6320 cm²
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-388-046 Supplier Thermo Scientific™ Supplier No. 140472
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Nunc Standard Closed Cell Factory system, 2-layer provides a clean and closed system for consistent and high-quality results in adherent cell culture. This ready-to-use standard closed system will help you quickly develop and scale-up your process with standard components providing assurance of supply.

Advance your manufacturing process with Thermo Scientific™ Nunc™ Closed Cell Factory™ systems. Having a clean and closed system that provides consistent and high-quality results should be a standard among your adherent cell culture processes. This ready-to-use standard closed system will help you quickly develop and scale-up your process with standard components providing assurance of supply. Available in 2- and 10-tray versions.

  • Pre-configured closed system standard option
  • 2 layer Cell Factory system
  • Ready-to-use out of the box
  • Makes it quick and easy to scale-up
  • Made to stock
  • Sartopore 0.2 μm vent filter
  • Aseptiquik G connector
TRUSTED_SUSTAINABILITY

Specifications

Material Polystyrene
Height (Metric) 32.1 cm
Length (Metric) 47.2 cm
Product Type Cell Factory system
Temperature Range (Metric) 0°C to 60°C
Width (Metric) 39 cm
Green Features ISCC PLUS
Disposable Single-use
Sterility Sterile
Culture Area 6320 cm²
Surface Treatment Nunclon Delta
Volume (Metric) Working 2000 mL
Tray Layers 10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.